Zoro Homepage

Winch Line, Synthetic, 5/16", 25 ft.

  • Mfr # 20-0313025

  • Zoro # G1014086


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Use With
Winches
Color
Gray
Material
Synthetic
Size
5/16 in
Includes
Integrated Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-0313025
Zoro #
G1014086
UPC #
859257007276
Country of Origin
United States

Dimensions

Size
5/16 in
Cord Length
25 ft
Manufacturers Warranty Length
1 yr
Length
25 ft
Mfr. Warranty Length
1 yr
Cord Diameter
5/16 in

Details

Item
Winch Line
For Use With
Winches
Color
Gray
Material
Synthetic
Includes
Integrated Shackle
Working Load Limit
4,400 lb
Compatible with Manufacturer Part Number
101020, 101025, 101030, 101035, 101040, 101045, 101130, 101135, 101140, 101145, 101240, 2000DC, 25019, 4000DC, 4771, 4WP2T8-2000-8, 93000, SA12014AC, SA12015DC, SA9015AC/CL
Compatible Load Capacity
4,400 lb
Maximum Load Capacity
4,400 lb
Product Type
Winch Line
Cord Material
Synthetic HMPE
Operation
Lifting, Pulling
Number of Strands
12

Description

Winch Line, Cord Diameter 5/16 in, Cord Length 25 ft, Color Gray, Maximum Load Capacity 4,400 lb, Compatible Load Capacity 4,400 lb, Compatible Series Not Applicable, Compatible with Grainger Part Number 13R481, 13R482, 13R484, 1VN79, 1VN80, 29JU84, 29JU85, 33W158, 492P72, 492P73, 492P74, 492P75, 492P76, 492P77, 492P78, 492P79, 492P80, 492P81, 492P82, 6DLV3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.