Zoro Homepage

Winch Line, Synthetic, 5/8", 75 ft.

  • Mfr # 20-0625075

  • Zoro # G1012561


product price: $668.99
/ea
Free Shipping & Returns

Key Features

For Use With
Winches
Color
Gray
Material
Synthetic
Size
5/8 in
Includes
Integrated Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-0625075
Zoro #
G1012561
UPC #
859257007498
Country of Origin
United States

Dimensions

Size
5/8 in
Cord Length
75 ft
Manufacturers Warranty Length
1 yr
Length
75 ft
Mfr. Warranty Length
1 yr
Cord Diameter
5/8 in

Details

Item
Winch Line
For Use With
Winches
Color
Gray
Material
Synthetic
Includes
Integrated Shackle
Working Load Limit
16,933 lb
Operation
Lifting, Pulling
Compatible with Manufacturer Part Number
47801, 68801
Cord Material
Synthetic HMPE
Maximum Load Capacity
16,933 lb
Number of Strands
12
Compatible Load Capacity
16,933 lb
Product Type
Winch Line

Description

Winch Line, Cord Diameter 5/8 in, Cord Length 75 ft, Color Gray, Maximum Load Capacity 16,933 lb, Compatible Load Capacity 16,933 lb, Compatible Series Not Applicable, Compatible with Grainger Part Number 16Y217, 3EXT3, Compatible with Manufacturer Part Number 47801, 68801, Cord Material Synthetic HMPE, Number of Strands 12, For Use With Winches, Includes Integrated Shackle, Operation Lifting, Pulling, Product Type Winch Line, Manufacturer's Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.