Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vision Smart Lock + Video Doorbell, Satin Nickel

  • Mfr # PGD798SN

  • Zoro # G711591726


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Required Door Thickness
1-3/8 in to 2 in
Access Method
PIN, Fingerprint, Smartphone, Voice, Key
Includes
SD Memory Card, Plug-n-Play Internet Access Hub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD798SN
Zoro #
G711591726
UPC #
850003895659
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 2 in

Details

Finish
Satin
Access Method
PIN, Fingerprint, Smartphone, Voice, Key
Includes
SD Memory Card, Plug-n-Play Internet Access Hub

Description

Lockly Vision, Smart Lock with HD Doorbell Camera, PIN Genie Keypad, 3D Biometric Sensor, Voice Control, Auto Lock - Satin Nickel - Deadbolt Edition


  • •Know who’s at your door with live view camera streaming real-time high-resolution video to your smartphone
  • •Video recordings are stored on the included SD memory card
  • •Remotely lock and unlock your door or simply check status from anywhere using the Lockly mobile app
  • •Control and check your lock status by using your voice through Amazon Alexa or Google Assistant
  • •Plug-n-play Internet access hub seamlessly discovers the network and establishes a connection in minutes
  • •Share your Offline or One-time Access code with your guests

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.