Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-Strike No Cut 9/16in Deep Satin Stainless Steel Finish

  • Mfr # NC45032D

  • Zoro # G115683577


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Series
CS Series
Width
3.4 in
Material
Stainless Steel
Size
4-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC45032D
Zoro #
G115683577
UPC #
43156087389
Country of Origin
United States

Dimensions

Width
3.4 in
Size
4-7/8"
Length
8.6 in

Details

Finish
Satin Stainless Steel
Series
CS Series
Material
Stainless Steel
Color
Satin Stainless Steel

Description

For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments-when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.