This item is Discontinued.

Locknetics RS310 Series Electric Rim StrikeWith Latch Bolt Monitoring Satin Stainless Steel RS310-LBM-32D

This item is Discontinued.

Locknetics

RS310 Series Electric Rim StrikeWith Latch Bolt Monitoring Satin Stainless Steel (Discontinued)

Mfr # RS310-LBM-32D
Zoro # G716241633
UPC # 194555702042
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RS310-LBM-32D
Zoro #
G716241633
UPC #
194555702042
Country of Origin
United States

Description

The RS Series of surface mounted electric rim strikes are designed with endurance and flexibility. Available to accommodate rim exit devices with Pullman latchbolt. Multiple spacers are included for superior installation. Four attachment points to the frame provide for extra durability.br / Featuresbr / - Indoor applications UL 294 listed / Suitable for rain or dust environment br / - Surface mounted for easy installationbr / - Overall dimensions w/o spacers 9 X 1 3/4 X 1/2br / - Accepts pullman 3/4 inch throw latchboltbr / - Dual-voltage 12/24VDC 12V.3A / 24V .15A br / - Field selectable fail-safe and fail-secure fail-secure defaultbr / - Slotted mounting holes for increased adjustment flexibilitybr / - Multiple spacers included for easy installationbr / - Sleek cover case designbr / - Built-in voltage spike suppressorbr / - UL1034 listed Burglary-resistant electric locking mechanismsbr / - Dynamic strength of 70ft.-lb. dynamic load UL certified / Static strength of 1500 lb. static load br / - UL certified - 250000 cycles endurance UL certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.