Zoro Homepage
This item is Discontinued.
Lockstate Deadbolt Cover Plate, 39/64"W RLPLATE-DBSILVER

Deadbolt Cover Plate, 39/64"W (Discontinued)

  • Mfr # RLPLATE-DBSILVER
  • Zoro # G5421361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLPLATE-DBSILVER
Zoro #
G5421361
UPC #
892721002315
Country of Origin
United States

Dimensions

Height
3 39/64 in
Width
39/64 in
Depth
5/32 in

Details

Item
Deadbolt Cover Plate
For Use With
Mfr. No. RL2000, RL4000
Finish
Stainless Steel
Material
Steel
Weather Resistant
No
Standards
UL Listed

Description

Deadbolt Cover Plate, Height 3 39/64 in, Width 39/64 in, Depth 5/32 in, For Use With Mfr. No. RL2000, RL4000, Finish Stainless Steel, Material Steel, Weather Resistant No, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.