Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS-L550-SN
Zoro #
G0211598
UPC #
851098006654
Country of Origin
Taiwan, Province of China
Dimensions
Door Thickness
1 3/8 in to 2 in
Inside Width
3 in
Outside Width
3 in
Latch Front Size
2 1/4 in x 1 in
Outside Depth
1 1/2 in
Inside Height
7 1/2 in
Inside Depth
1 1/2 in
Outside Height
6 in
Latch Length
2-3/8"
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Plastic, Steel, Finish Satin Nickel, Series L550, Handle Type Lever, Door Thickness 1 3/8 in to 2 in, Key Override Options Kwikset Keyway, Hand Field Reversible, Network Interface 802.11 b/g/n, Outside Height 6 in, Outside Width 3 in, Outside Depth 1 1/2 in, Keypad Material Silicone Rubber, Power Source (4) AA Batteries, Battery Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.