Zoro Homepage
This item is Discontinued.
Lockstate In-Swing Maglock Package, 2-29/32"H LS-1200IN

In-Swing Maglock Package, 2-29/32"H (Discontinued)

  • Mfr # LS-1200IN
  • Zoro # G5421020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-1200IN
Zoro #
G5421020
UPC #
851098006364
Country of Origin
Switzerland

Dimensions

Height
2 29/32 in
Width
10 1/2 in
Depth
1 1/2 in

Details

Item
In-Swing Maglock Package
For Use With
Interior Low Security Doors
Finish
Satin Chrome
Includes
LS-1200S (Magnetic Lock), LS-SREX (Request to Exit Motion Sensor) and LS-TS2 (Request to Exit Button)
Weather Resistant
No
Standards
UL Listed
Material
Steel

Description

In-Swing Maglock Package, Height 2 29/32 in, Width 10 1/2 in, Depth 1 1/2 in, For Use With Interior Low Security Doors, Finish Satin Chrome, Material Steel, Weather Resistant No, Standards UL Listed, Includes LS-1200S (Magnetic Lock), LS-SREX (Request to Exit Motion Sensor) and LS-TS2 (Request to Exit Button)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.