Zoro Homepage
This item is Discontinued.
Lockstate Keyless, Keypad, 7-1/2"IH, (4)AA, 10 Keys LS-L500-SN

Keyless, Keypad, 7-1/2"IH, (4)AA, 10 Keys (Discontinued)

  • Mfr # LS-L500-SN
  • Zoro # G5566261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-L500-SN
Zoro #
G5566261
UPC #
892721002896
Country of Origin
Taiwan, Province of China

Dimensions

Door Thickness
1 3/8 in to 2 in
Outside Height
9 1/2 in
Inside Width
3 in
Inside Height
7 1/2 in
Outside Width
6 1/4 in
Latch Front Size
2 1/4 in
Latch Length
3 1/2 in
Inside Depth
1 1/2 in
Outside Depth
2 7/8 in

Description

Electronic Keyless Lock, Function Entry, Access Method Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Nickel, Series LS-L500, Handle Type Lever, Door Thickness 1 3/8 in to 2 in, Key Override Options Keyed Alike, Hand Field Reversible, Network Interface 10/100/1000 mbps, Outside Height 9 1/2 in, Outside Width 6 1/4 in, Outside Depth 2 7/8 in, Keypad Material Hardened Plastic, Power Source (4) AA Batteries, Battery Life 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.