Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS-ISO
Zoro #
G5421215
UPC #
851098006036
Country of Origin
Switzerland
Dimensions
Height
2 7/64 in
Width
7/64 in
Depth
3-13/32"
Details
Item
Printable Card for Access Control
For Use With
Proximity Card Readers
Finish
ABS Plastic
Weather Resistant
No
Features
125 kHz Frequency, Dye Sublimation Printable, Light Weight
Standards
UL Listed
Material
ABS Plastic
Description
Printable Card for Access Control, Height 2 7/64 in, Width 7/64 in, Depth 3-13/32 In., For Use With Proximity Card Readers, Finish ABS Plastic, Material ABS Plastic, Weather Resistant No, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.