Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81TWXLENC
Zoro #
G4001487
UPC #
076706812001
Country of Origin
China
Dimensions
Size
Twin XL
Length
80 in
Width
39 in
Details
Item
Premium Lock-Up Mattress Encasement
Protects
Allergies, Bed Bugs, Dust Mites, Waterproof
Fabric
Terry Cloth
Standards
Certified Medical Device
Seam
Yes
Washing Instructions
Wash In Cold To Medium Water, Dry On Delicate With Low To Medium Heat. Do Not Dry Clean.
Description
Premium Lock-Up Mattress Encasement, TwinXL Size, Width 39 In., Length 80 In., Terry Cloth Fabric, Yes, Protects From Bed Bugs, Dust Mites, Allergies, Waterproof., Wash In Cold To Medium Water, Dry On Delicate With Low To Medium Heat. Do Not Dry Clean., Certified Medical Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.