Zoro Homepage

Insulated Proof/Hold Cabinet, Solid Dutch Doors For 18" Wide Pans

  • Mfr # CA67-PFIN-34IDD-R

  • Zoro # G9173257


product price: $3,739.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Solid Dutch Insulated Door
External Dimensions W x D x H
68" x 22.5" x 32.5"
Tray Size (In.)
18" wide only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA67-PFIN-34IDD-R
Zoro #
G9173257
UPC #
-
Country of Origin
United States

Dimensions

External Dimensions W x D x H
68" x 22.5" x 32.5"
Tray Size (In.)
18" wide only

Details

Type
Solid Dutch Insulated Door

Description

Dual purpose full height insulated cabinet - use for proofing or holding. All aluminum construction with solid aluminum right-hinged insulated dutch doors. Extruded interlocking side panels provide 33 tray slides at 1.5" intervals for 18" wide pans/trays only. Bottom mounted heat unit is easily removable for cleaning and repair. Proof mode provides lower temperatures and humidity (use with distilled water only). Hold mode provides dry heat up to 185 degrees. 8 foot power cord with 3 prong plug (NEMA 5-20) requires 20 amp dedicated non-GFI circuit. 5" plate casters (2 with brakes). Ships fully assembled via truckline. ETL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.