Zoro Homepage

Proof/Hold Cabinet, Full Solid Door For 17" To 23" Wide Pans

  • Mfr # CA72-PF-SD-R

  • Zoro # G9173555


product price: $3,899.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Full Solid Door
Tray Size (In.)
17" up to 23" wide
External Dimensions W x D x H
75" x 28.5" x 35"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA72-PF-SD-R
Zoro #
G9173555
UPC #
-
Country of Origin
United States

Dimensions

Tray Size (In.)
17" up to 23" wide
External Dimensions W x D x H
75" x 28.5" x 35"

Details

Type
Full Solid Door

Description

Dual purpose full height non-insulated cabinet - use for proofing or holding. All aluminum construction with solid aluminum right-hinged door. 16 removable tray slides adjustable at 1.5" intervals. Universal pan capacity from 17" to 23" wide. Bottom mounted heat unit is easily removable for cleaning and repair. Proof mode provides lower temperatures and humidity (use with distilled water only). Hold mode provides dry heat up to 185 degrees. 8 foot power cord with 3 prong plug (NEMA 5-20) requires 20 amp dedicated non-GFI circuit. 6" plate casters (2 with brakes). Ships fully assembled via truckline. ETL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.