Zoro Homepage

29" Cable Cutter, Shear Cut

  • Mfr # C112

  • Zoro # G6158765


product price: $877.99
/ea
Free Shipping & Returns

Key Features

Overall Length
29 in
Cutting Action
Shear
Primary Application
Overhead Cutting and Underwater Work
Features
FELCO's innovative triangular cut allows you to progressively cut cable wires and at the same time avoid squashing of strands. Thanks to this feature, Hardened and tempered blades for cutting the strongest of cables, it is generally not necessary to tie t
Handle Type
Plastic Coated Forged Aluminum Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C112
Zoro #
G6158765
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
29 in
For Maximum Diameter ACSR Conductor
1/2 in
For Maximum Diameter Soft Steel
1/2 in
For Maximum Diameter Stainless Steel
1/2 in
For Maximum Diameter Medium Steel
1/2 in
For Maximum Diameter Hard Steel
1/2 in

Details

Item
Cable Cutter
Cutting Action
Shear
Primary Application
Overhead Cutting and Underwater Work
Features
FELCO's innovative triangular cut allows you to progressively cut cable wires and at the same time avoid squashing of strands. Thanks to this feature, Hardened and tempered blades for cutting the strongest of cables, it is generally not necessary to tie t
Handle Type
Plastic Coated Forged Aluminum Handle
Cutting Capacity Aluminum
1/2 in
Cutting Capacity Rebar
1/2 in
Cutting Capacity Copper
1/2 in
Cutting Capacity ACSR
1/2 in
Cutting Capacity Communication Cable
1/2 in
Cutting Capacity Wire Rope
1/2 in
Cutting Capacity Soft Steel
1/2 in
Handle Design
Plastic Coated Grip
Handle Material
Aluminum
Jaw Material
Steel
For Wire/Cable Type
Electrical/Data Cable, Wire Rope
Includes Cushioned Grip
No
Weight
8.3 lb
Grip Material
Plastic
Handle Color
Red
Material Application
Cable, Springs, Wire
Application
For Cutting Galvanized Steel Cables (Textile Core, Steel Core), Hard Steel Cables (Resistance 160kg/mm2), Extra Tough Cables and Strands (Resistance 210kg/mm2)

Description

Cable Cutter, Cutting Action Shear, Features FELCO's innovative triangular cut allows you to progressively cut cable wires and at the same time avoid squashing of strands. Thanks to this feature, Hardened and tempered blades for cutting the strongest of cables, it is generally not necessary to tie t, For Maximum Diameter Hard Steel 1/2 in, For Maximum Diameter Stainless Steel 1/2 in, For Maximum Diameter ACSR Conductor 1/2 in, For Maximum Diameter Medium Steel 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.