Zoro Homepage

5/16" x 27/32" Locoloc Clevis Pin, Stainless Steel

  • Mfr # PI1-7

  • Zoro # G6111551


product price: $2.85
/ea

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI1-7
Zoro #
G6111551
UPC #
736791021893
Country of Origin
United States

Dimensions

Pin Diameter
5/16 in
Usable Length
11/16 in
Shank Length
29/32 in
Pin Dia.
5/16 in
Fastener Length
29/32 in
Overall Length
29/32"
Length
27/32 in
Maximum Usable Length
11/16 in
Maximum Hole Size
0.098 in
Head Diameter
7/16 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Stainless Steel
Material Grade
304
Material
Stainless Steel
Fastener Finish
Plain
Material Grade/Class
Ungraded
Finish
Plain
Type
Standard
Includes
Thru Hole
Product Type
Standard Clevis Pin
Manufacturer Location
Made in USA*

Description

Clevis Pin,29/32 in L,SS 5/16 in dia, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 11/16 in, Maximum Hole Size 0.098 in, Shank Length 29/32 in, System of Measurement Inch, Manufacturer Location Made in USA*, Pin Diameter 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.