CAD Drawings
Download CAD Files
Clevis Pin, Stainless Steel, Pin Dia 1/4 In
Mfr # PI1-5
Zoro # G6224452
CAD Available
product price: $1.75
/eaKey Features
CAD Drawing
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Usable Length
13/32 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PI1-5
Zoro #
G6224452
UPC #
736791021879
Country of Origin
United States
Dimensions
Pin Diameter
1/4 in
Usable Length
13/32 in
Shank Length
19/32 in
Length
17/32 in
Maximum Usable Length
13/32 in
Maximum Hole Size
0.089 in
Head Diameter
3/8 in
Details
Item
Clevis Pin
CAD Available
Yes
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Includes
Thru Hole
Manufacturer Location
Made in USA*
Description
Clevis Pin,19/32 in L,SS 0.25 in dia, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 13/32 in, Maximum Hole Size 0.089 in, Shank Length 19/32 in, System of Measurement Inch, Manufacturer Location Made in USA*, Pin Diameter 1/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.