Coarse Thread Stud, Ext, Right Hnd, 1/1 in
Mfr # 259-2CTRH
Zoro # G6189951
product price: $7.99
/eaKey Features
Cable Size
1/16 in
Thread
External
Thread Size
#6-32
Thread Direction
Right Hand
After Swage Dia.
9/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
259-2CTRH
Zoro #
G6189951
UPC #
736791023026
Country of Origin
United States
Dimensions
Cable Size
1/16 in
Thread Size
#6-32
After Swage Dia.
9/64 in
Thread Length
1 3/64 in
Compatible Rope Diameter
1/16 in
Swaged Outside Diameter
5/32 in
Details
Item
Coarse Thread Stud
Thread
External
Thread Direction
Right Hand
Material
304 Stainless steel
For Use With
Stainless Steel Cable
Standards
Commercial
Lifting Capability
For Lifting
Compatible Rope Material
Stainless Steel
Thread Type
External
Stud Type
Stud
Description
Wire Rope Stud, Compatible Rope Diameter 1/16 in, Thread Length 1 3/64 in, Thread Size #6-32, Thread Type External, Swaged Outside Diameter 5/32 in, Compatible Rope Material Stainless Steel, Material Stainless Steel, Stud Type Stud, Fitting Type Swage, Thread Direction Right Hand, Lifting Capability For Lifting, Standards Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.