Zoro Homepage

Swaging Tool Dies, Locoloc

  • Mfr # DI2-6

  • Zoro # G6219604


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Cable Dia.
3/16 in
No. of Compressions Copper Oval Sleeve
2
No. of Compressions Aluminum Oval Sleeve
2
For Use With
HC-5010-R
Compatible Use On
Aluminum and Copper Oval Sleeves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI2-6
Zoro #
G6219604
UPC #
736791003158
Country of Origin
United States

Dimensions

Cable Dia.
3/16 in
Compatible Sleeve Size
3/16 in

Details

Item
Crimping Die
No. of Compressions Copper Oval Sleeve
2
No. of Compressions Aluminum Oval Sleeve
2
For Use With
HC-5010-R
Compatible Use On
Aluminum and Copper Oval Sleeves
Compatible Use With
HC-5010-R

Description

Crimping Die, Compatible Sleeve Size 3/16 in, Compatible Use On Aluminum and Copper Oval Sleeves, Compatible Use With HC-5010-R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.