Hardwound Paper Towels, 1 Ply, 1600 Sheets, 1,200 ft, White

  • Mfr # 46904

  • Zoro # G915960458


product price: $111.99
/pk 6, $18.67/ea
Free Shipping & Returns

Key Features

Sheet Width
7 in
Color
White
Ply
1
Paper Towel Type
Hardwound
Roll Dia.
8.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46904
Zoro #
G915960458
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
7 in
Roll Length
1,200 ft
Roll Dia.
8.31 in
Core Dia.
1 in

Details

Color
White
Ply
1
Paper Towel Type
Hardwound
Item
Paper Towels
Number of Sheets
1600
Material
Paper

Description

Introducing LoCor Hard Wound Roll Towel, the pinnacle of excellence in restroom essentials. It combines high capacity with unrivaled absorbency, reducing labor costs and ensuring fewer change-outs. The fully embossed sheets elevate the tactile experience, appealing to those with a discerning taste for quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.