Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK

  • Mfr # SOL46897

  • Zoro # G002450343


product price: $82.89
/pk 6, $13.82/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Hardwound
Color
White
Sheet Size
7" x 800 ft
Container Type
Carton
Material
Virgin Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOL46897
Zoro #
G002450343
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
7" x 800 ft
Roll Width
7 in
Roll Length
800 ft

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Number of Sheets
Continuous Roll
Container Type
Carton
Material
Virgin Fiber
Features
Embossed; Strong; Absorbent
Ply
1

Description

Hardwound roll towels feature a fully embossed surface that provides an improved sensory hand feel to give you the ultimate look and feel. Large roll size provides more towels per roll to reduce labor costs and prevent frequent replacement. Environmentally friendly in design, towels are made from sustainable, rapidly renewable fiber (RRF) to produce a whiter, brighter, softer and greener product. Plus, these high-quality towels are thick and absorbent for use in upscale facilities. Single-ply towels are compatible with the LoCor Electronic Hardwound Roll Towel Dispenser, LoCor Mechanical Hardwound Roll Towel Dispenser, LoCor Recessed Electronic Hands-Free Towel Dispenser and LoCor Recessed Mechanical Hands-Free Towel Dispenser (each sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.