Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Locor Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, White 46903

Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, White (Discontinued)

  • Mfr # 46903
  • Zoro # G312921960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46903
Zoro #
G312921960
UPC #
-
Country of Origin
United States

Dimensions

Roll Width
7 in
Sheet Width
7 in
Roll Dia.
7.99 in
Roll Length
700 ft

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Number of Sheets
Continuous Roll
Ply
1
Material
Paper

Description

Introducing LoCor Hard Wound Roll Towel, the pinnacle of excellence in restroom essentials. It combines high capacity with unrivaled absorbency, reducing labor costs and ensuring fewer change-outs. The fully embossed sheets elevate the tactile experience, appealing to those with a discerning taste for quality.


  • Superior strength and softness.
  • Ideal for usage conscious customers.
  • Great for high capacity and high quality applications.
  • Designed for restroom usage and cleaning up spills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.