Shop All Toilet Paper
Locor
Bathroom Tissue, Bright White, 18 PK
Mfr # SOL26824
Zoro # G801846170
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toilet Paper Type Bathroom Tissue
- Material Fiber
- Sheet Size 3.85" x 4.05"
- Color Bright White
Product Information
- Brand Locor
- MFR # SOL26824
- Zoro # G801846170
- UPC # 810326013598
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 3.85" x 4.05" |
Details
Description
Two-ply bath tissue provides an improved sensory hand feel to give your guests and employees the ultimate at-home look and feel. Smaller bath tissue core allows for 100 percent more product on each roll to reduce roll changes and labor costs. Environmentally friendly in design, tissue is made from sustainable, rapidly renewable fiber (RRF) to produce a whiter, brighter, softer and greener product. With innovative tissue adapters (sold separately), most commercial Bobrick and Bradley dispensers and residential type fixtures can be converted to accommodate LoCor bath tissue. Bath tissue is compatible with the LoCor Top-Down Bath Tissue Dispenser and LoCor Side-By-Side Bath Tissue Dispenser (each sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Can Liner, 24x33", 6 ga., Clear, PK1000 (RS243306N)
- NILFISK Vacuum Accessory (7-22198)
- CRC Liquid Glass Cleaner, 20 oz., Clear, Unscented, Aerosol Can (14412)
- UNGER Squeegee Handle, Aluminum, Silvr, Grn, 58 in (AL14A)
- LOCOR Bathroom Tissue, White, 36 PK (SOL26821)
- LOCOR Bathroom Tissue, White, 12 PK (SOL26822)
- ANGEL SOFT Bathroom Tissue, White, 40 PK (GPC16840)
- BOARDWALK Roll, 500/ Sheets, White, 96 PK (6155B)
- MARCAL Standard, 330 Sheets, White, 48 PK (6079)
- COMMERCIAL 2-Ply Jumbo Junior Toilet Paper Roll (57101)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Premium, 2-ply, 36 x 800 sheets, 106390 (106390)
- Locor Toilet Paper