Zoro Homepage

1 oz 414 Super Bonder General Purpose Instant Adhesive, Colorless

  • Mfr # 442-233801

  • Zoro # G815774650


product price: $46.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-233801
Zoro #
G815774650
UPC #
79340414502
Country of Origin
China

Description

The Loctite 233801 is a colorless instant adhesive that comes in a 1 oz bottle. The adhesive features a 24 hour cure time and is great for general purpose bonding applications on plastic rubber and metal. Specifications - Color: Colorless - Series: 414 - Physical Form: Liquid - Cure Time: 24h - Capacity: 1 oz - Weight: 0.09 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.