Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 oz 415 Super Bonder Instant Adhesive, Clear

  • Mfr # 442-135449

  • Zoro # G815774797


product price: $47.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-135449
Zoro #
G815774797
UPC #
793404155088
Country of Origin
China

Description

Features -415 Super Bonder Instant Adhesive -A general purpose instant adhesive with gap filling capability Specifications - Color: Clear - Applicable Materials: Plastic; Most Metals; Rubber; Wood - Applications: Multi-Purpose - Capacity Vol. [Nom]: 1 oz - Chemical Compound: Cyanoacrylate - Fix Cure Time @ Temp.: 30 s @ 77 °F - Full Cure Time @ Temp.: 24 h @ 77 °F - Gap Fill [Nom]: 0.008 in. - Resistance: Gasoline; Motor Oil; Ethanol; coolant TA; Isopropanol - Temp. Range [Max]: 180 °F - Temp. Range [Min]: -65 °F - Tensile Strength [Nom]: 3 600 psi - Viscosity [Nom]: 1 500 cP - Weight: 0.52 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.