Zoro Homepage

1 oz 495 Super Bonder Instant Adhesive, Clear

  • Mfr # 442-135467

  • Zoro # G715775092


product price: $47.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-135467
Zoro #
G715775092
UPC #
793404955000
Country of Origin
China

Description

Features -Designed to bond rubber metal and plastic parts -Bonds gaps up to .004in -Easy to dispense and use -Cures rapidly at room temperature without requiring heat or light Specifications - Color: Clear - Applicable Materials: Plastic; Most Metals; Rubber - Applications: Multi-Purpose - Capacity Vol. [Nom]: 1 oz - Chemical Compound: Cyanoacrylate - Fix Cure Time @ Temp.: 20 s @ 77 °F - Full Cure Time @ Temp.: 24 h @ 77 °F - Gap Fill [Nom]: 0.004 in. - Temp. Range [Max]: 180 °F - Temp. Range [Min]: -65 °F - Tensile Strength [Nom]: 2 750 psi - Viscosity [Nom]: 45 cP - Working Time [Min]: 15 sec - Working Time [Nom]: 15 sec - Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.