Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Loctite Outdoor Adhesive, Crystal Clear, 16 oz 1716815

Outdoor Adhesive, Crystal Clear, 16 oz (Discontinued)

  • Mfr # 1716815
  • Zoro # G7776906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1716815
Zoro #
G7776906
UPC #
79340646049
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Outdoor Adhesive
Color
Crystal Clear

Description

This versatile high-performance adhesive sealant is|formulated for all-purpose projects and repairs. A|semi-flexible crystal clear adhesive designed to address|the daily needs of the homeowner, both indoors and out.|It fills and seals uneven gaps in both porous and|non-porous materials with a tight, water and|weather-proof seal.Loctite Stik ‘n Seal Multi-Purpose Outdoor Adhesive, 1 oz Carded Tube, Crystal Clear, Lump-Free Gel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.