Zoro Homepage

Pipe Thread Sealant, 5113, 16 fl oz, Brush-Top Can, Off-White

  • Mfr # 1527514

  • Zoro # G6214293


product price: $22.69
/ea

Key Features

Container Size
16 fl oz
Container Type
Brush-Top Can
Color
Off-White
Chemical Base
Isopropyl Alcohol, PTFE
Series
5113
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1527514
Zoro #
G6214293
UPC #
079340001046
Country of Origin
United States

Dimensions

Container Size
16 fl oz
Size
16 oz

Description

Pipe Thread Sealant, Cure Type Non-Hardening, Series 5113, Container Size 16 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Maximum Operating Pressure for Liquids 5,000 psi, Color Off-White, For Fluid Type Petroleum Oil, For Material Type Metal, Standards OSHA Hazard Communication Standard (29 CFR 1910.1200), Application Method Brush, Chemical Base Isopropyl Alcohol, PTFE, Clean Up Method Loctite Solvent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.