20 g 411 Prism Instant Toughened Adhesive, Clear

  • Mfr # 442-135446

  • Zoro # G316052578


product price: $51.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-135446
Zoro #
G316052578
UPC #
79340411457
Country of Origin
China

Description

Features -411 Prism Instant Toughened Adhesive -An adhesive formulated for excellent impact and peel strength in gap filling applications Specifications - Color: Clear - Applicable Materials: Plastic; Most Metals; Rubber; Wood - Applications: Multi-Purpose - Capacity Wt. [Nom]: 20 g - Chemical Compound: Acrylic Ester - Fix Cure Time @ Temp.: 30 s @ 77 °F - Full Cure Time @ Temp.: 24 h @ 77 °F - Gap Fill [Nom]: 0.008 in. - Temp. Range [Max]: 210 °F - Temp. Range [Min]: -65 °F - Tensile Strength [Nom]: 3 200 psi - Viscosity [Nom]: 5 000 cP - Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.