Zoro Homepage
This item is Discontinued.
Loctite 20 gal Square Recycling Bin, Open Top, Red, Cardboard, 1 Openings 2076397

20 gal Square Recycling Bin, Open Top, Red, Cardboard, 1 Openings (Discontinued)

  • Mfr # 2076397
  • Zoro # G4053397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2076397
Zoro #
G4053397
UPC #
893086008011
Country of Origin
Canada

Dimensions

Width
18"
Height
18"
Container Depth
10"
Width/Diameter
10"
Depth
10"
Trash Can /Width
10"

Details

Trash Container Capacity
20 gal
Shape
Rectangular
Symbol
TerraCycle
Primary Container Color
Red
Recycling Material
Bottles/Plastic
Top Design
Open Top
Number of Openings
1
Includes
Prepaid Ups Shipping Label, Zip Tie,Plastic Liner
Color
Red
Material
Cardboard
For Use With
Loctite Anaerobic Bottles and Tubes
Item
Recycling Bin
Total Capacity
20 gal
Container Shape
Square
Specific Container Material
Cardboard
Mobility
Stationary
Material Grouping
Cardboard
Container Product Grouping
Recycling Collection Box
Top Type
Open Top
For Recyclable Material
Bottle, Plastic

Description

Recycling Collection Box, For Recyclable Material Bottle, Plastic, Trash Container Capacity 20 gal, Top Type Flat with Top Opening, Number of Openings 1, Total Capacity 20 gal, Color Red, Container Shape Square, Height 18 in, Width/Diameter 10 in, Depth 10 in, Material Grouping Cardboard, Specific Container Material Cardboard, Mobility Stationary, For Use With Loctite Anaerobic Bottles and Tubes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.