Zoro Homepage

20g 401 Surface Insensitive Instant Adhesive, Clear

  • Mfr # 442-135429

  • Zoro # G415774647


product price: $43.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-135429
Zoro #
G415774647
UPC #
79340401403
Country of Origin
China

Description

The Loctite 135429 is a colorless instant adhesive that comes in a 20g bottle. This material is ideal for difficult to bond materials which require uniform stress distribution and can be used on a wide range of materials including metals plastics and elastomers. Features -Creates a high-strength bond on close fitting parts -Great for quick repairs -Bonds with a wide range of materials including matals rubber wood ceramics and most plastics -Fast cure time Specifications - Color: Clear - Series: 401 - Physical Form: Liquid - Cure Time: 24h - Capacity: 20g - Weight: 0.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.