Zoro Homepage

20g 460 Low Odor Instant Adhesive, Clear

  • Mfr # 442-135463

  • Zoro # G815961722


product price: $51.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-135463
Zoro #
G815961722
UPC #
79340460400
Country of Origin
China

Description

The Loctite 135463 is a clear instant adhesive that comes in a 20 g bottle. The low viscosity adhesive is designed for use in the OEM assembly applications where high cosmetic appearance is demanded. The low odor/low bloom adhesive is formulated for use in environments where vapor control is difficult. Specifications - Color: Clear - Series: 460 - Physical Form: Liquid - Cure Time: 24h - Capacity: 20g - Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.