Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Adhesive, Series 401, 20 g, Bottle, Clear

  • Mfr # 135429

  • Zoro # G2555305


product price: $27.19
/ea

Key Features

Consistency
Thin Liquid
Application
Bonds A Wide Range Of Materials Including Metals, Plastics, and Elastomers
Materials Bonded
Metal, Plastic, Rubber
Container Size
0.7 oz
Container Type - Adhesives
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135429
Zoro #
G2555305
UPC #
079340401402
Country of Origin
United States

Dimensions

Container Size
0.7 oz
Size
20g
Container Size - Adhesives
20 g

Details

Item
Instant Adhesive
Consistency
Thin Liquid
Application
Bonds A Wide Range Of Materials Including Metals, Plastics, and Elastomers
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Bottle
Container Type
Bottle
Working Time
5 sec
Begins to Harden
15 sec
Color
Clear
VOC Content Weight
20 g/L
Series
401
Standards
29 CFR 1910.1200, CFIA
Viscosity
90 cPs
Full Cure
24 hr
Characteristics
Resealable Squeeze Package
Temp. Range
-65 Degrees to 250 Degrees F
Specific Gravity
1.05
Gap Fill
0.005 in
Functional Cure
Not Specified
Adheres To
Bonds A Wide Range Of Materials Including Metals, Plastics, And Elastomers
Tensile Strength
1,900 psi
VOC Content
20g/L
Chemical Type
Cyanoacrylate
Adhesive Color
Clear
Built-in Dispenser Type
No Dispenser/Applicator
VOC Content Weight Percentage
2 %
Maximum Performance Temperature
250 Degrees F
Features
Very High Strength On Close Fitting Parts
Minimum Viscosity
100 cps
Shear Strength
2,900 psi
Water Resistance
Not Water-Resistant
Maximum Viscosity
120 cP
Cure Method
Humidity
Minimum Application Temperature
-65 Degrees F
Impact Resistant
No
Maximum Application Temperature
250 Degrees F
Electrically Insulating
Yes
Low Odor
No
Interior/Exterior
Interior Only
Full Cure Time
24 hr
Primary Applications
Plastics
Compatible Accelerator
Loctite SF 712
Begins to Harden - Adhesives
15 sec
Viscosity - Adhesives
90 cPs

Description

Instant Adhesive, Adhesive Color Clear, Container Size 0.7 fl oz, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 120 cP, Minimum Viscosity 100 cps, Series 401, Built-in Dispenser Type No Dispenser/Applicator, Compatible Accelerator Loctite SF 712, Features Very High Strength On Close Fitting Parts, Materials Bonded Metal, Plastic, Rubber, Primary Applications Plastics, Standards 29 CFR 1910.1200, CFIA, Electrically Insulating Yes, Gap Fill 0.005 in, Impact Resistant No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.