27105 Threadlocker 271 Heavy Duty Red
- Mfr # LCT27105
- Zoro # G004135996
product price:Â
$
24.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCT27105
- Zoro #
- G004135996
- UPC #
- 79340374843
- Country of Origin
- China
Details
- Item
- Threadlocker
Description
Features
- Threadlocker 271 Heavy Duty
- A low viscosity threadlocker for fasteners up to 1" in diameter
- Prevents leaks and the rusting of threads
- Removable with heat and hand tools
- Adds 3,000 PSI holding power on slip-and press-fit assemblies
- Locks against vibration loosening
- Color: Red
- Weight: 0.9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.