Zoro Homepage

3 g 414 Super Plastic Bonder Instant Adhesive, Clear

  • Mfr # 442-233780

  • Zoro # G915774826


product price: $21.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-233780
Zoro #
G915774826
UPC #
79340414045
Country of Origin
China

Description

Features -Medium viscosity instant adhesive for bonding plastics -Easy to dispense and use -Good humidity and weather resistance Specifications - Color: Clear - Applicable Materials: Plastic; Most Metals; Rubber; Wood - Applications: Multi-Purpose - Capacity Wt. [Nom]: 3 g - Chemical Compound: Cyanoacrylate - Fix Cure Time @ Temp.: 20 s @ 77 °F - Full Cure Time @ Temp.: 24 h @ 77 °F - Gap Fill [Nom]: 0.006 in. - Temp. Range [Max]: 180 °F - Temp. Range [Min]: -65 °F - Tensile Strength [Nom]: 3 200 psi - Viscosity [Nom]: 110 cP - Weight: 0.44 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.