Zoro Homepage

300 ml High Performance RTV Silicone Gasket Maker, Blue

  • Mfr # 442-234590

  • Zoro # G815774575


product price: $70.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-234590
Zoro #
G815774575
UPC #
793405877555
Country of Origin
China

Description

Features -Low odor non-corrosive and low volatility -Retains high flexibility and oil resistance for longer gasket life Specifications - Color: Blue - Applicable Materials: Most Metals - Applications: Sealing - Capacity Vol. [Nom]: 300 ml - Chemical Compound: Silicone - Curing Method: Anaerobic - Fix Cure Time @ Temp.: 30 min @ 77 °F - Full Cure Time @ Temp.: 24 h @ 77 °F - Gap Fill [Nom]: 1/4 in. - Odor/Scent: Mild - Physical Form: Paste or Gel - Resistance: Most Chemicals; Solvents - Series: 587 - Specific Gravity [Nom]: 1.31 - Temp. Range [Max]: 500 °F - Temp. Range [Min]: -75 °F - VOC: 3.33%; 43.09 g/L - Weight: 1.02 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.