Zoro Homepage

300 ml Silatech RTV Silicone Adhesive Sealants, Clear

  • Mfr # 442-475372

  • Zoro # G415800773


product price: $155.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-475372
Zoro #
G415800773
UPC #
793403238966
Country of Origin
China

Description

Features -A 100% silicone sealant for bonding sealing and gasketing applications -Has superior adhesion and flexibility -Doesn't crack shrink or chalk -Low volatility Specifications - Color: Clear - Applicable Materials: Glass; Masonry; Metals; Ceramic; Most Plastics; Rubber - Applications: Bonds Metals Woods Plastics and Glass - Capacity Vol. [Nom]: 300 ml - Chemical Compound: Silicone - Fix Cure Time @ Temp.: 45 min @ 77 °F - Full Cure Time @ Temp.: 24 h @ 77 °F - Physical Form: Paste or Gel - Resistance: Oil; Water; Weather - Specific Gravity [Nom]: 1.01 - Temp. Range [Max]: 400 °F - VOC: 3%; 30 g/l - Weight: 0.83 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.