Shop LOCTITE

442-1265769 Loctite 5452 Hp Seal 50 ml Tb

  • Mfr # 442-1265769
  • Zoro # G104075826

product price: 
$
87.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
442-1265769
Zoro #
G104075826
UPC #
-
Country of Origin
United States

Description

Features
  • Color - Purple
  • Aerobic or Anaerobic - Anaerobic
  • Cure Time - 72 hr
  • Product Form - Liquid
  • Shear Strength - 246 psi
  • Tensile Strength - 31 psi
  • Maximum Operating Temperature - +300 °F
  • Minimum Operating Temperature - -65 °F
  • Viscosity Class - Medium Viscosity
  • Viscosity Measurement - 29000/200000 cPs
  • Storage Condition - Store in a Dry Area

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.