Shop LOCTITE
Create Account
442-29021 10-Ml Threadlocker 290Wicking Grade
- Mfr # 442-29021
- Zoro # G504172514
product price:
$
47.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442-29021
- Zoro #
- G504172514
- UPC #
- 79340290211
- Country of Origin
- United States
Details
- Item
- Threadlocker
Description
Threadlockers.
A medium strength threadlocker for pre-assembled bolts up to 1/2".
Secures set screws and other assemblies after settings are completed.
Protects threads from rust and corrosion.
Penetrates threads by capillary action.
Seals welds and porous metal parts.
Capacity Vol.: 10 ml.
Color: Green.
Viscosity: 12.0 cP.
Torque (Break): 85 in lb.
Torque (Prevail): 25 in lb.
Temp. Range: -65.0 °F [Min], 300.0 °F [Max].
Fix Cure Time Temp.: 6 min 77 °F.
Full Cure Time Temp.: 24 h 77 °F.
Chemical Compound: Acrylic.
Applications: Thread.
Curing Method: Anaerobic.
Resistance: Corrosive Process, Moisture.
Odor/Scent: Mild.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.