Shop LOCTITE
Create Account
442-42540 20Gm Assure 425 Surfacecuring Threadlocker
- Mfr # 442-42540
- Zoro # G304154734
product price:
$
52.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442-42540
- Zoro #
- G304154734
- UPC #
- 79340425408
- Country of Origin
- United States
- Item
- Threadlocker
Description
Threadlockers.
Low strength, fast curing threadlocker for plastic fasteners.
Can be used as a tamper-proofing agent for the head of screws.
Can be applied before or after assembly.
Color: Blue.
Viscosity: 80.0 cP.
Torque (Break): 4 in lb.
Torque (Prevail): 2 in lb.
Temp. Range: -65.0 °F [Min], 180.0 °F [Max].
Fix Cure Time Temp.: 1.50 min 77 °F.
Full Cure Time Temp.: 24 h 77 °F.
Chemical Compound: Cyanoacrylate.
Applications: Thread.
Applicable Materials: Plastic, Most Metals.
Curing Method: Anaerobic.
Resistance: Freon TF.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.