Mixing Nozzle, Brown, Orange, 10:01 Mixing Ratio, 10 PK
Mfr # 1034575
Zoro # G5057814
product price: $20.59
/pk 10, $2.06/eaKey Features
Application
Dispense Nozzle Fits 50mL 2-part Adhesives With 10:1 Mix Ratio.
Mixing Ratio
10:01
For Use With
50 mL Cartridges, B Style Cartridges, S Style Cartridges
Color
Brown, Orange
Nozzle Type
Stepped Tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1034575
Zoro #
G5057814
UPC #
793401034575
Country of Origin
Switzerland
Dimensions
Overall Length
6 1/5 in
Details
Item
Mixing Nozzle
Application
Dispense Nozzle Fits 50mL 2-part Adhesives With 10:1 Mix Ratio.
Mixing Ratio
10:01
For Use With
50 mL Cartridges, B Style Cartridges, S Style Cartridges
Color
Brown, Orange
Nozzle Type
Stepped Tip
Type
50mL Static Mix Nozzle
Characteristics
(6) 18 in long; 6.5 mm Inside Diameter, 20 Elements
Includes
Stepped Tip
Product Type
Mixing Nozzle
Features
6.5 mm ID
Number of Elements
20
Series
B Style
Description
Mixing Nozzle, Color Brown, Orange, For Use With 50 mL Cartridges, B Style Cartridges, S Style Cartridges, Includes Stepped Tip, Product Type Mixing Nozzle, Mixing Ratio 10:1, Series B Style, Overall Length 6 1/5 in, Number of Elements 20, Nozzle Type Stepped Taper, Features 6.5 mm ID, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.