Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80 ml Superflex RTV Silicone Adhesive Sealants, Clear

  • Mfr # 442-160809

  • Zoro # G915800600


product price: $31.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-160809
Zoro #
G915800600
UPC #
793405953099
Country of Origin
China

Description

Features -A neutral curing and non-corrosive sealant -Superior adhesion and flexibility -Adheres to a wide range of material surfaces Specifications - Color: Clear - Applicable Materials: Aluminum; Concrete - Applications: Multi-Purpose - Capacity Vol. [Nom]: 80 ml - Chemical Compound: Silicone - Fix Cure Time @ Temp.: 30 min @ 77 °F - Full Cure Time @ Temp.: 24 h @ 77 °F - Odor/Scent: Acetic Acid - Resistance: Aging; Heat; Weather - Specific Gravity [Nom]: 1.01 - Temp. Range [Max]: 450 °F - Temp. Range [Min]: -65 °F - VOC: 3%; 30 g/L - Weight: 0.24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.