Zoro Homepage

Spray Adhesive, SF 7113 Series, Translucent White, 8 oz, Bottle

  • Mfr # 135294

  • Zoro # G6170665


product price: $25.25
/ea

Key Features

Type
Accelerator
Base Type
Heptane-Based
Color
Translucent White
Application
Speeds Cure of Instant Adhesives. Excellent for Cosmetic Applications, for Clear and Transparent Adhesive Beads or Fillets. Suitable for Loudspeaker Assembly Bonding and Coil to Ferrite Magnet Bonding
Container Size
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135294
Zoro #
G6170665
UPC #
079340196056
Country of Origin
United States

Dimensions

Container Size
8 oz
Size
1.75 oz
Size (Oz.)
1.75
Container Size - Adhesives
1.75 oz

Details

Item
Spray Adhesive
Type
Accelerator
Base Type
Heptane-Based
Color
Translucent White
Application
Speeds Cure of Instant Adhesives. Excellent for Cosmetic Applications, for Clear and Transparent Adhesive Beads or Fillets. Suitable for Loudspeaker Assembly Bonding and Coil to Ferrite Magnet Bonding
Container Type
Bottle
For Use On
Instant Adhesives
Dry Time
Less Than 1 min
Series
SF 7113
Viscosity
0.4 cps
For Use With
Cyanoacrylate Adhesives
Item - Primers, Activators, Accelerators and Removers
Activator
On-Part Life
24 hr
Flash Point (F)
28.4 Degrees F
VOC (%)
99.9
Specific Gravity
0.68
For Use on Adhesive Type
Instant Adhesives
Base
n-Heptane
Standards
OSHA Hazard Communication Standard (29 CFR 1910.1200)
VOC Content Weight Percentage
99.9%
Primary Applications
Speeds Cure
Cured Color
Clear
VOC Content Weight
680 g/L
Product Type
Accelerator
Primary Application
Speeds Cure
Container Type - Adhesives
Bottle
Dry Time - Primers, Activators, Accelerators and Removers
0 to 1 min

Description

Accelerator, Container Size 1.75 fl oz, Container Type Bottle, Cured Color Clear, For Use on Adhesive Type Instant Adhesives, On-Part Life 24 hr., Product Type Accelerator, Specific Gravity 0.68, Series SF 7113, Base Type Heptane-Based, Flash Point (F) 28.4 Degrees F, Standards OSHA Hazard Communication Standard (29 CFR 1910.1200), VOC Content Weight 680 g/L, Viscosity 0.4 cps, Primary Applications Speeds Cure, Base n-Heptane, Dry Time Less Than 1 min, VOC Content Weight Percentage 99.9 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.