Acrylic Adhesive, AA 332 Series, Cartridge, Not Applicable Mix Ratio

  • Mfr # 232743

  • Zoro # G611327418


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Container Type
Cartridge
Shear Strength
11 N/sq mm
Working Time
3 min
Series
AA 332
Coverage
Dependent on Substrate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232743
Zoro #
G611327418
UPC #
-
Country of Origin
United States

Details

Item
Acrylic Adhesive
Container Type
Cartridge
Shear Strength
11 N/sq mm
Working Time
3 min
Series
AA 332
Coverage
Dependent on Substrate
Resin Type
Acrylic
For Use With
LOCTITE SF 7387, Mfr. No. 135276, Mfr. No. 209714, Mfr. No. 229848
Alternate Product Name
LOCTITE
Cured Color
Translucent Amber
Materials Bonded
Magnets, Metal, Plastic
Compatible Activator
Loctite 7387
Maximum Performance Temperature
356 Degrees F
Adhesive Consistency
Paste
Marine Grade
Yes
Cure Method
Activator
Minimum Viscosity
75,000 cps
Maximum Viscosity
130,000 cps
Peel Strength
20 lb/in
Full Cure Time
48 hr
Tensile Strength
2600 psi
Total Volume
300 mL
Hardness at Full Cure
69 Shore D
Primary Applications
General Purpose
Maximum Application Temperature
100 Degrees F
Non-Sagging
No
Included Components
Resin Only

Description

Acrylic Adhesive, Compatible Activator Loctite 7387, Container Type Cartridge, Coverage Dependent on Substrate, Cure Method Activator, Cured Color Translucent Amber, For Use With LOCTITE SF 7387, Mfr. No. 135276, Mfr. No. 209714, Mfr. No. 229848, Included Components Resin Only, Marine Grade Yes, Materials Bonded Magnets, Metal, Plastic, Working Time 3 min, Maximum Application Temperature 100 Degrees F, Maximum Performance Temperature 356 Degrees F, Resin Type Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.