Shop LOCTITE

Acrylic Adhesive, AA 392 Series, Syringe

  • Mfr # 232853
  • Zoro # G311327411

product price: 
$
51.15
/ea

Key Features

Application Method
Dispensing Tube
Series
AA 392
Container Type
Syringe
Working Time
25 sec
Resin Type
Acrylic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
232853
Zoro #
G311327411
UPC #
-
Country of Origin
United States
Item
Acrylic Adhesive
Application Method
Dispensing Tube
Series
AA 392
Container Type
Syringe
Working Time
25 sec
Resin Type
Acrylic
Shear Strength
1,696 psi
For Use With
LOCTITE SF 7387, Mfr. No. 135276, Mfr. No. 209714, Mfr. No. 229848
VOC Content Weight
21.15 g/L
Total Volume
25 mL
Hardness at Full Cure
65 Shore D
Cure Method
Two-Part/Reactive
Primary Applications
Metals
Maximum Performance Temperature
302 Degrees F
Included Components
Resin Only
Low Odor
No
Adhesive Consistency
Thick Liquid
Compatible Activator
Loctite 7380, Loctite 7387
VOC Content Weight Percentage
2.22%
Alternate Product Name
LOCTITE
Cured Color
Amber
Marine Grade
Yes
Materials Bonded
Metal
Maximum Viscosity
17,500 cps
Non-Sagging
No
Maximum Application Temperature
100 Degrees F
Full Cure Time
24 hr
Compatible Activator Manufacturer Part Number
Loctite 7380, Loctite 7387
Includes Applicator
No Applicator Included
Product Type
Acrylic Structural Adhesive
For Marine Applications
Not Specified Marine Grade
Functional Cure
Not Specified
Color
Amber/Clear
Wire Color
Amber/Clear

Dimensions

Container Size
25 mL

Description

Acrylic Adhesive, Container Size 25 mL, Container Type Syringe, Cure Method Two-Part/Reactive, Maximum Viscosity 17,500 cps, Series AA 392, Materials Bonded Metal, Primary Applications Metals, Standards Not Applicable, Functional Cure Not Specified, Low Odor No, Maximum Application Temperature 100 Degrees F, Maximum Performance Temperature 302 Degrees F, VOC Content Weight 21.15 g/L, Working Time 25 sec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.