Acrylic Adhesive, AA H3300 Series, Dual-Cartridge, 1:1 Mix Ratio

  • Mfr # 398436

  • Zoro # G315754749


product price:  $90.79
/ea
Free Shipping & Returns

Key Features

Maximum Performance Temperature
85 Degrees F
Non-Sagging
Yes
Mixing Ratio
1:1
Low Odor
No
Hardener Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
398436
Zoro #
G315754749
UPC #
079340830196
Country of Origin
United States

Details

Maximum Performance Temperature
85 Degrees F
Non-Sagging
Yes
Mixing Ratio
1:1
Low Odor
No
Hardener Color
Tan
VOC Content Weight Percentage
1.11%
Resin Color
White
Features
100% Reactive, Little or No Surface Preparation, Non-Sagging, Rapid Room Temperature Cure
Compatible Mixer Tip
720173, 720174
Working Time
4 min
Cure Method
Ambient
Application Method
Two-Part Dispenser
Coverage
Dependent On Substrate
VOC Content Weight
9.8 g/L
Tensile Strength
4,100 to 4,300 psi
Interior/Exterior
Interior/Exterior
Alternate Product Name
Speedbonder H3300
Minimum Viscosity
80,000 cps
Series
AA H3300
Materials Bonded
ABS Plastic, Metal, Polycarbonate, Stainless Steel, Steel
Shear Strength
3,250 psi
Cured Color
Light Yellow
Water Resistance
Water-Resistant
Compatible Accelerator
Loctite AA
For Use With
Applicator, Mixing Tip
Minimum Performance Temperature
55 Degrees F
Compatible Primer
Loctite 7070
Container Type
Dual-Cartridge
Maximum Application Temperature
95 Degrees F
Hardness at Full Cure
75 to 80 Shore D
Resin Volume
200 mL
Maximum Viscosity
160,000 cps
Standards
ASTM D 638, ASTM D1002, ASTM D1876, ASTM D4501
Marine Grade
No
Resin Type
Acrylic
Total Volume
400 mL
Item
Acrylic Adhesive
Hardener Volume
200 mL
Compatible Applicator
1372751
Included Components
Resin and Hardener
Primary Applications
General Purpose
Full Cure Time
24 hr

Description

Acrylic Adhesive, Compatible Activator Not Applicable, Compatible Applicator 1372751, Compatible Mixer Tip 720173, 720174, Compatible Primer Loctite 7070, Container Type Dual-Cartridge, Coverage Dependent On Substrate, Cure Method Ambient, Cured Color Light Yellow, Features 100 Percent Reactive, Little or No Surface Preparation, Non-Sagging, Rapid Room Temperature Cure, For Use With Applicator, Mixing Tip, Hardener Volume 200 mL, Included Components Resin and Hardener

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.