Zoro Homepage

Acrylic Adhesive, 326 Series, Amber, 24 oz, Aerosol Can, No Mix Mix Ratio, 1 min Functional Cure

  • Mfr # 135402

  • Zoro # G2856287


product price: $29.99
/ea

Key Features

Type
High Strength, Fast Fixture and Cure, Solvent Resistant
Application
High Strength And Fast Fixture And Cure, Solvent Resistant
Color
Amber
For Use On
Loctite(R) 7649(TM) Primer N(TM)
Container Size
24 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135402
Zoro #
G2856287
UPC #
079340326293
Country of Origin
United States

Dimensions

Container Size
24 oz
Size
1.69 oz

Details

Item
Spray Adhesive
Type
High Strength, Fast Fixture and Cure, Solvent Resistant
Application
High Strength And Fast Fixture And Cure, Solvent Resistant
Color
Amber
For Use On
Loctite(R) 7649(TM) Primer N(TM)
Container Type
Aerosol Can
Functional Cure
1 min
Full Cure
24 hr
Mixing Ratio
No Mix
Shear Strength
2,200 psi
Temp. Range
0 Degrees to 250 Degrees
Working Time
4 min
Series
326
Epoxy Color
Amber
Work Life
5 min
For Use With
Loctite(R) 7649(TM) Primer N(TM)
Shear Strength (PSI)
2,200
Epoxy Max. Temp
250 Degrees to 299 Degrees F
Structural Adhesive Type
Acrylic Adhesive
Temp. Range (F)
0 Degrees to 250 Degrees
Epoxy Container
Bottle
Features
Fast-Curing, High Shear Strength
Standards
RoHS
Application Method
No Special Application
Includes
Resin Only
Resin Type
Acrylic
Interior/Exterior
Interior Only
Marine Grade
No
Compatible Applicator
608966
Materials Bonded
Ferrite, Metal
VOC Content Weight
35.5 g/L
Total Volume
50 mL
Low Odor
No
VOC Content Weight Percentage
3.11%
Non-Sagging
No
Tensile Strength
4,900 psi
Maximum Performance Temperature
250 Degrees F
Alternate Product Name
AA 326
Minimum Viscosity
18,000 cps
Full Cure Time
24 hr
Cure Method
Activator
Included Components
Resin Only
Cured Color
Amber
Resin Color
Yellow
Compatible Activator
2VFK7
Primary Applications
Metals
Water Resistance
Not Water-Resistant
Compatible Applicator (Grainger Part Number)
1HLG3
Minimum Performance Temperature
0 Degrees F
Maximum Viscosity
18,000 cps
Weight
13.05 oz
Container Type - Adhesives
Bottle

Description

Acrylic Adhesive, Compatible Activator 2VFK7, Compatible Applicator 608966, Container Type Bottle, Cure Method Activator, Cured Color Amber, Features Fast-Curing, High Shear Strength, Included Components Resin Only, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Ferrite, Metal, VOC Content Weight 35.5 g/L, VOC Content Weight Percentage 3.11 Percent, Water Resistance Not Water-Resistant, Working Time 4 min, Maximum Performance Temperature 250 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.