Glue Stick, H8000 Series, Green, Dual-Cartridge, 10:01 Mix Ratio, 30 min Functional Cure

  • Mfr # 996453

  • Zoro # G6075237


product price: $39.75
/ea

Key Features

Type
Multi-Purpose
Application
Bonding
Color
Green
For Use On
Applicator, Mixing Tip
Container Type
Dual-Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996453
Zoro #
G6075237
UPC #
079340421349
Country of Origin
United States

Dimensions

Size
1.69 oz

Details

Item
Glue Stick
Type
Multi-Purpose
Application
Bonding
Color
Green
For Use On
Applicator, Mixing Tip
Container Type
Dual-Cartridge
Functional Cure
30 min
Full Cure
3 day
Mixing Ratio
10:01
Shear Strength
2,800 psi
Temp. Range
-65 Degrees to 180 Degrees
Working Time
30 min
Series
H8000
Structural Adhesive Type
Acrylic Adhesive
Epoxy Color
Green
Shear Strength (PSI)
2,800
Epoxy Container
Dual-Cartridge
Temp. Range (F)
-65 Degrees to 180 Degrees
Epoxy Max. Temp
199 Degrees F and Below
Work Life
30 min
Standards
RoHS
For Use With
Applicator, Mixing Tip
Features
High Bond Strength, Environmental Resistant, Fast Fixture Time, Little or No Surface Preparation, Rapid Room Temperature Cure, High Impact Strength, High Peel Strength
Resin Type
Acrylic
Application Method
Two-Part Dispenser
Includes
Resin and Hardener
VOC Content
12.8g/L
Total Volume
50 mL
Maximum Performance Temperature
180 Degrees F
Tensile Strength
2,215 psi
Alternate Product Name
AA H8000
Interior/Exterior
Interior Only
Compatible Mixer Tip
1034575
Compatible Plunger
10:1 Plunger
Resin Color
Yellow
Cure Method
Ambient
VOC Content Weight Percentage
1.37%
Materials Bonded
ABS Plastic, Aluminum, Composite, Metal, Plastic, Stainless Steel, Steel
VOC Content Weight
12.87 g/L
Cured Color
Green
Minimum Viscosity
20,000 cps
Full Cure Time
3 day
Minimum Performance Temperature
-65 Degrees F
Hardness at Full Cure
70 Shore D
Maximum Viscosity
250,000 cps
Primary Applications
General Purpose
Marine Grade
No
Hardener Color
Blue
Peel Strength
45 lb/in
Compatible Applicator (Grainger Part Number)
806TC1
Compatible Applicator
1034026
Water Resistance
Not Water-Resistant
Included Components
Resin and Hardener
Non-Sagging
Yes
Low Odor
No
Material
Methacrylate
Container Type - Adhesives
Dual-Cartridge

Description

Acrylic Adhesive, Compatible Applicator 1034026, Compatible Mixer Tip 1034575, Container Type Dual-Cartridge, Cure Method Ambient, Cured Color Green, Features High Bond Strength, Environmental Resistant, Fast Fixture Time, Little or No Surface Preparation, Rapid Room Temperature Cure, High Impact Strength, High Peel Strength, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.