Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive, 3035 Series, Clear, 10.2 oz, Cartridge, 1:01 Mix Ratio, 15 min Functional Cure

  • Mfr # 1677288

  • Zoro # G6210617


product price: $68.95
/ea

Key Features

Type
Polyolefin Based
Application
Bonding
Color
Clear
For Use On
Applicator, Mixing Tip
Container Size
10.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1677288
Zoro #
G6210617
UPC #
079340002913
Country of Origin
United States

Dimensions

Container Size
10.2 oz
Size
1.69 oz

Details

Item
Adhesive
Type
Polyolefin Based
Application
Bonding
Color
Clear
For Use On
Applicator, Mixing Tip
Container Type
Cartridge
Functional Cure
15 min
Full Cure
3 day
Mixing Ratio
1:01
Shear Strength
1,658 psi
Temp. Range
-65 Degrees to 180 Degrees
Working Time
4 min
Series
3035
Epoxy Max. Temp
199 Degrees F and Below
Epoxy Color
Off-White
Epoxy Container
Dual-Cartridge
Work Life
4 min
Shear Strength (PSI)
1,658
Temp. Range (F)
-65 Degrees to 180 Degrees
Structural Adhesive Type
Acrylic Adhesive
Features
Bonds Low Energy Plastics, Fast Fixture Time
Standards
ISO 11339, ISO 13445, ISO 4587, ISO 9653
For Use With
Applicator, Mixing Tip
Resin Type
Acrylic
Application Method
Two-Part Dispenser
Characteristics
Cure Speed Fast Cure,Flammability Non-Flammable,Odor Low Odor,Solvent Free,Strength High Strength
VOC Content
241g/L
Includes
Resin and Hardener
Compatible Mixer Tip
833982
Alternate Product Name
AA 3035
Low Odor
Yes
Peel Strength
45 lb/in
Cured Color
Yellow
Cure Method
Ambient
Water Resistance
Not Water-Resistant
Hardener Volume
25 mL
Materials Bonded
Glass, Metal, Plastic
Compatible Applicator (Grainger Part Number)
3NVL4
Marine Grade
No
Included Components
Resin and Hardener
Total Volume
50 mL
Non-Sagging
No
Maximum Performance Temperature
180 Degrees F
Resin Volume
25 mL
VOC Content Weight Percentage
26.74%
Full Cure Time
3 day
VOC Content Weight
266 g/L
Maximum Viscosity
80,000 cps
Hardener Color
Translucent Amber
Minimum Performance Temperature
-65 Degrees F
Resin Color
Translucent Amber
Minimum Viscosity
40,000 cps
Compatible Applicator
720228
Interior/Exterior
Interior/Exterior
Primary Applications
Low Surface Energy Plastics
Material
Methacrylate
Product Form
Gel
Container Type - Adhesives
Dual-Cartridge
Number of components
2 Part

Description

Acrylic Adhesive, Compatible Applicator 720228, Compatible Mixer Tip 833982, Container Type Dual-Cartridge, Cure Method Ambient, Cured Color Yellow, Features Bonds Low Energy Plastics, Fast Fixture Time, For Use With Applicator, Mixing Tip, Hardener Volume 25 mL, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade No, Materials Bonded Glass, Metal, Plastic, VOC Content Weight 266 g/L, VOC Content Weight Percentage 26.74 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.