Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accelerator, SF 7452 Series, Clear, 5 gal, Bottle

  • Mfr # 2765219

  • Zoro # G505303788


product price: $17.25
/ea

Key Features

Type
Accelerator
Base Type
Acetone-Based
Color
Clear
Container Size
5 gal
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2765219
Zoro #
G505303788
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Accelerator
Type
Accelerator
Base Type
Acetone-Based
Color
Clear
Container Type
Bottle
For Use On
Cyanoacrylate Adhesives
Dry Time
30 sec
Series
SF 7452
Minimum Application Temperature
71.6 Degrees F
Contains Methylene Chloride
None
Maximum Application Temperature
77 Degrees F
VOC Content Weight Percentage
1%
Primary Applications
Speeds Cure
Material
77 Degrees F
Specific Gravity
0.79
Viscosity
0.4 cps
Features
Can Be Pre- or Post-Applied, Cures Excess Adhesive, Tagliabue Closed Cup
For Use on Adhesive Type
Cyanoacrylate Adhesives
Product Type
Accelerator
On-Part Life
5 min
Cured Color
Amber
Base
Acetone
Standards
49 CFR, NIOSH Approved, OSHA Hazard Communication Standard 29 CFR 1910.1200
Flash Point (F)
1.4 Degrees F
Primary Application
Speeds Cure

Description

Accelerator, Container Size 1.75 fl oz, Container Type Bottle, Cured Color Amber, For Use on Adhesive Type Cyanoacrylate Adhesives, On-Part Life 5 min, Product Type Accelerator, Specific Gravity 0.79, Series SF 7452, Base Type Acetone-Based, Contains Methylene Chloride None, Flash Point (F) 1.4 Degrees F, Minimum Application Temperature 71.6 Degrees F, Standards 49 CFR, NIOSH Approved, OSHA Hazard Communication Standard 29 CFR 1910.1200, Viscosity 0.4 cps

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Acetohydroxamic acid, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.