Zoro Homepage

Adhesive, Amber, 16 oz, Bottle

  • Mfr # 442-32629

  • Zoro # G004172588


product price: $73.49
/ea

Key Features

Color
Amber
Container Size
16 oz
Container Type
Bottle
Full Cure
24 hr
Shear Strength
2200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-32629
Zoro #
G004172588
UPC #
79340326293
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Adhesive
Color
Amber
Container Type
Bottle
Full Cure
24 hr
Shear Strength
2200 psi
Temp. Range
-65 to 250°F
Dry Time
60 s
Chemical Base
Methyl Methacrylate
Product Form
Liquid

Description

Structural Adhesives.
  • Offers the strength of an epoxy and the speed of an instant adhesive.
  • Cures in minutes.
  • Ideal for applications requiring fast fixturing.
  • Capacity Vol.: 50 ml.
  • Color: Amber.
  • Gap Fill: 0.020 in.
  • Tensile Strength: 2700 psi.
  • Viscosity: 18000.0 cP.
  • Temp. Range: -65.0 °F [Min], 225.0 °F [Max].
  • Fix Cure Time Temp.: 1 min 77 °F.
  • Full Cure Time Temp.: 24 h 77 °F.
  • Chemical Compound: Acrylic.
  • Applications: Multi-Purpose.
  • Applicable Materials: Most Metals, Glass.
  • Resistance: Weather, Solvent.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.